- BIOBASED HYD OIL 32, DRUM
description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| Corrosion Resistant | Yes |
| Viscosity @ Temp | 31 cSt @ 40.0 °C |
| Container Type | Drum |
| Base Oil | Vegetable Based |
| Fire Point | 500 ⁰F |
| Food Grade | No |
| Family Name | Bio-Based Series Hydraulic Oil |
| Color | Yellow |
| Pour Point | -40 °F |
| Viscosity @ 104 °F | 30.87 cSt |
| Flash Point | 457 °F |
| SAE No. | 10 |
| Container Size | 55 gal |
| Viscosity Index | 184 |
| Viscosity @ 212 °F | 6.9 cSt |
| Oil | Yes |
| ISO Viscosity Grade | 32 |
| ISO Grade | 32 |
| Manufacturer Name | LUBRIPLATE |
| Green Certification | Ultimately Biodegradable PW1 |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Neutrilization | <0.4 |
| Green Product | Yes |
| Weight | 440.0 LB |
| EAN or UPC | 89215000852 |
-
![]()
-
USDA Certified Biobased



