- BIOBASED HYD OIL 46, 5 GAL PAIL
description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| Container Type | Pail |
| Family Name | Bio-Based Series Hydraulic Oil |
| Oil | Yes |
| ISO Viscosity Grade | 46 |
| Viscosity @ 104 °F | 44 cSt |
| Pour Point | -22 °F |
| SAE Gear No. | 75W |
| Fire Point | 514 ⁰F |
| Food Grade | No |
| Corrosion Resistant | Yes |
| AGMA No. | 1 |
| Viscosity @ 212 °F | 10 cSt |
| Base Oil | Vegetable Based |
| Flash Point | 469 °F |
| ISO Grade | 46 |
| Manufacturer Name | LUBRIPLATE |
| Container Size | 5 gal |
| Viscosity Index | 199 |
| Viscosity @ Temp | 44 cSt @ 40.0 °C |
| SAE No. | 20 |
| Color | Yellow |
| Neutrilization | <0.4 |
| Green Certification | Ultimately Biodegradable PW1 |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Green Product | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215000876 |
-
USDA Certified Biobased


