- BIOBASED HYD OIL 46, DRUM
description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| Manufacturer Name | LUBRIPLATE |
| Family Name | Bio-Based Series Hydraulic Oil |
| Food Grade | No |
| Container Size | 55 gal |
| Color | Yellow |
| SAE No. | 20 |
| Viscosity @ 104 °F | 44 cSt |
| Base Oil | Vegetable Based |
| Oil | Yes |
| Viscosity Index | 199 |
| Container Type | Drum |
| Viscosity @ 212 °F | 10 cSt |
| AGMA No. | 1 |
| Fire Point | 514 ⁰F |
| ISO Viscosity Grade | 46 |
| Viscosity @ Temp | 44 cSt @ 40.0 °C |
| ISO Grade | 46 |
| SAE Gear No. | 75W |
| Corrosion Resistant | Yes |
| Pour Point | -22 °F |
| Flash Point | 469 °F |
| Green Certification | Ultimately Biodegradable PW1 |
| Neutrilization | <0.4 |
| Green Product | Yes |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Weight | 440.0 LB |
| EAN or UPC | 89215000883 |
-
![]()
-
USDA Certified Biobased



