description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| Oil | Yes |
| SAE No. | 20 |
| Viscosity @ 104 °F | 64 cSt |
| Fire Point | 525 ⁰F |
| Food Grade | No |
| AGMA No. | 2 |
| ISO Grade | 68 |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 13 cSt |
| Container Type | Pail |
| Color | Yellow |
| Green Certification | Ultimately Biodegradable PW1 |
| Green Product | Yes |
| Neutrilization | <0.4 |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Weight | 40.0 LB |
| EAN or UPC | 89215000890 |
-
USDA Certified Biobased


