- BIOBASED HYD OIL 68, DRUM
description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| ISO Grade | 68 |
| Viscosity @ 212 °F | 13 cSt |
| Flash Point | 484 °F |
| Color | Yellow |
| Viscosity @ 104 °F | 64 cSt |
| ISO Viscosity Grade | 68 |
| Corrosion Resistant | Yes |
| SAE No. | 20 |
| Container Size | 55 gal |
| Viscosity Index | 198 |
| Pour Point | -31 °F |
| Family Name | Bio-Based Series Hydraulic Oil |
| Base Oil | Vegetable Based |
| Oil | Yes |
| Food Grade | No |
| AGMA No. | 2 |
| Fire Point | 525 ⁰F |
| SAE Gear No. | 80W |
| Viscosity @ Temp | 64 cSt @ 40.0 °C |
| Manufacturer Name | LUBRIPLATE |
| Container Type | Drum |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Green Product | Yes |
| Neutrilization | <0.4 |
| Green Certification | Ultimately Biodegradable PW1 |
| Weight | 440.0 LB |
| EAN or UPC | 89215000906 |
-
![]()
-
USDA Certified Biobased



