description
- LUBRIPLATE UTF Biobased Green is a universal tractor fluid that incorporates Stabilized* additive technology with biodegradable vegetable based stocks. This formulation contains special frictional modifiers for the Wet Brake’s equipment design and is com
applications
- LUBRIPLATE UTF Biobased Green is an ultimately biodegradable1 , multi-grade lubricant that can be used in agricultural, industrial and construction equipment and has proven field performance.
| Green Certification | Ultimately Biodegradable PW1 |
| Viscosity @ 212 °F | 10 cSt |
| Color | Yellow |
| ISO Grade | 46 |
| AGMA No. | 1 |
| Viscosity @ 104 °F | 48 cSt |
| Container Type | Pail |
| SAE No. | 20 |
| Container Size | 5 gal |
| Food Grade | No |
| Green Product | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215000913 |

