- 3/4 "x 10'/3m Metric/English Graduated Centimeter Numbered Tape
features
- Toggle lock holds blade securely
- Unbreakable
- Fits most tape holsters
- Easy to read numerals
- Lightweight
| Blade Style | A13 |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY33CME |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch, Metric |
| Length | 10 ft |
| Weight | 2.38 LB |
| EAN or UPC | 37103104007 |

