- 25mm x 9m/30' Metric/English Graduated Centimeter Numbered Tape
features
- Toggle lock holds blade securely
- Unbreakable
- Lightweight
- Fits most tape holsters
- Easy to read numerals
| Cooper Family | LUF001 - Power Return Tapes |
| Blade Style | A30 |
| Replacement Blade No. | RY49CME |
| Inch/Metric | Inch, Metric |
| Trade Mark | Lufkin® |
| Length | 30 ft |
| Weight | 6.58 LB |
| EAN or UPC | 37103442901 |

