- 1" x 30' Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Length | 30 ft |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY430 |
| Inch/Metric | Inch |
| Cooper Family | LUF001 - Power Return Tapes |
| Blade Style | A5 |
| Weight | 6.58 LB |
| EAN or UPC | 37103442130 |

