- 3/4" (19mm) x 26' (8m) 2000 Metric/English Graduated Centimeter Numbered Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Blade Style | A13 |
| Inch/Metric | Inch, Metric |
| Replacement Blade No. | RY38CME |
| Length | 26 ft |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Weight | 4.8 LB |
| EAN or UPC | 37103013255 |

