- 1/2" x 50' English Graduated/Decimal Feet, Feet/Inches
features
- Lightweight high impact ABS case
- Durable 1/2" (13 mm) wide fiberglass tape is encapsulated in flexible plastic
- Lightweigt high impact ABS winding drum provides smooth tape recovery
- Nonconductive material with easy-to-read black and red markings on yellow background.
- Blaze orange case
| Length | 50 ft |
| Blade Style | C2 |
| Replacement Blade No. | O703D |
| Cooper Family | LUF013 - Fiberglass Long Tapes |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Weight | 5.3 LB |
| EAN or UPC | 37103453549 |

