- 1/2" x 12' Chrome Clad® Graduations in Feet, Inches and Tenths Inches
features
- Ideal for industrial use
- Chrome-plated case
- Hard chrome-plated blade is tough and accurate
- Available in widths of 1/2" and 3/4" (13 mm to 19 mm) and up to 12 ft (4 m) in length
- Power retraction operation
| Blade Style | A6 |
| Cooper Family | LUF015 - Pocket Tapes |
| Replacement Blade No. | RC212X |
| Inch/Metric | Inch |
| Length | 12 ft |
| Trade Mark | Lufkin® |
| Weight | 1.45 LB |
| EAN or UPC | 37103455574 |

