- 1/2 in x 50 ft
- Chrome Clad
features
- Provides greater resistance to wear and corrosion
- All tapes read right to left
| Blade Style | D1 |
| Blade Finish | Regular |
| Plumb Bob | 590 |
| Blade Width | 0.5 in |
| Blade Length | 50 ft |
| Blade Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37103296726 |

