- Atlas Chrome Clad®/Nubian® Double Duty Gauging Tape
- 75 ft Long x 1/2" Wide
features
- Black markings bonded to steel and recessed beneath multiple layers of nickel and chrome electroplating provides greater resistance to wear and corrosion
- All tapes read right to left
- Heavy-duty frame designed for years of rugged use
- All frames include a grounding strap
- Plumb bob must be ordered separately
| Blade Length | 75 ft |
| Blade Width | 0.5 in |
| Blade Thickness | 0.012 in |
| No. of Scales | 1 |
| Blade Finish | Nickel-Chrome |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | D1 |
| Plumb Bob | 590 |
| End Type | Swivel Snap |
| Blade Material | Steel |
| Type | Single Side Tape |
| Increment @ Scale | 1/8 in @ 1 ft |
| Weight | 2.8 LB |
| EAN or UPC | 37103296771 |

