- 1" x 30' Orange Hi-Viz® Metric/English Graduations Centimeter Numbered
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Blade Style | A30 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 30 ft |
| Replacement Blade No. | RY49CME |
| Inch/Metric | Inch, Metric |
| Weight | 6.26 LB |
| EAN or UPC | 37103141552 |

