- 3/8" x 100' Yellow Clad Blade
features
- Vinyl covered steel case.
- Yellow-clad blade
- 0.005" thick blade
- Large easy action winding drum and friction washers.
- Fitted with a folding hook ring
| Blade Style | B1 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF012 - Consumer Long Steel Tapes |
| Replacement Blade No. | OY100 |
| Inch/Metric | Inch |
| Length | 100 ft |
| Weight | 7.75 LB |
| EAN or UPC | 37103458841 |

