- 3/8" x 50' with Folding Hook Ring
features
- Rugged, vinyl-covered steel case.
- Professional tradesman's quality.
- Yellow clad tape
- .008"/0.2mm thick.
- Large easy action winding drum and friction washers.
- Nylon rollers guide the tape smoothly in and out of case.
- Available in 3/8" (10 mm) width and up to 164 ft (50 m) length
- Bold graduations with black and red numbers for accurate measuring
- H prefix denotes product blade is fitted with a folding hook ring
| Inch/Metric | Inch |
| Replacement Blade No. | OHW223D |
| Trade Mark | Lufkin® |
| Width | 3/8 in |
| Cooper Family | LUF012 - Consumer Long Steel Tapes |
| Blade Style | B5 |
| Length | 50 ft |
| Weight | 0.94 LB |
| EAN or UPC | 37103458902 |

