- 3/8" x 100' with Folding Hook Ring
features
- Rugged, vinyl-covered steel case.
- Professional tradesman's quality.
- Yellow clad tape
- .008"/0.2mm thick.
- Large easy action winding drum and friction washers.
- Nylon rollers guide the tape smoothly in and out of case.
- Available in 3/8" (10 mm) width and up to 164 ft (50 m) length
- Bold graduations with black and red numbers for accurate measuring
- H prefix denotes product blade is fitted with a folding hook ring
| Cooper Family | LUF014 - Industrial Long Steel Tapes |
| Blade Style | B1 |
| Length | 100 ft |
| Trade Mark | Lufkin® |
| Inch/Metric | Inch |
| Replacement Blade No. | OHW226 |
| Width | 3/8 in |
| Weight | 10.05 LB |
| EAN or UPC | 37103458940 |

