- 3/8" x 100' English Graduated/Decimal Feet
| Replacement Blade No. | OHW226D |
| Length | 100 ft |
| Blade Style | B5 |
| Cooper Family | LUF012 - Consumer Long Steel Tapes |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Weight | 9.3 LB |
| EAN or UPC | 37103460196 |
| Replacement Blade No. | OHW226D |
| Length | 100 ft |
| Blade Style | B5 |
| Cooper Family | LUF012 - Consumer Long Steel Tapes |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Weight | 9.3 LB |
| EAN or UPC | 37103460196 |