- 3/8" x 50' Tapes
features
- Heavy-duty yellow clad blade protected by an abrasion-resistant coating
- 0.008"/0.2mm thick.
- Impact-resistant, attractive, self-standing case.
- New design extends, measures and rewinds in less time than conventional long steel tapes.
- Easy-to-read bold black markings
- HCT15CME and HCT30CME feature Chrome Clad blades for a long srevice life and maximum abrasion resistance.
| Blade Style | B1 |
| Trade Mark | Lufkin® |
| Inch/Metric | Inch |
| Cooper Family | LUF012 - Consumer Long Steel Tapes |
| Replacement Blade No. | OHW223 |
| Length | 50 ft |
| Weight | 5.4 LB |
| EAN or UPC | 37103458155 |

