- 1 3/16 in Width
- 25 in Length
- SAE
features
- Tether point can also be used for scribing and drawing arcs during layout
- Steel tether point offers increased safety capability when working at height
- Narrow blade technology offers reduced weight when carrying a tape all day on the job site
- Drop tested from 100 feet for real life, on the job durability
- Optimized drum and spring design provides a compact case that fits comfortably in the palm of your hand
- Dual-sided blade printed with vertical quick read scale on underside for overhead and hard-to-reach measurements
- Matte nylon-coated blade provides extended product life and glare reduction
- Diamond-coated end hook grabs material from every direction and prevents slippage
- Full 14 feet of standout
| Blade Style | A24 |
| Inch/Metric | SAE |
| Type | Shock Force |
| Length | 25 in |
| Width | 1 3/16 in |
| Blade Type | Yellow Blade w/ Black Markings |
| Blade Width | 1.1875 in |
| Blade Length | 25 ft |
| Magnetic | No |
| Finish | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 37103328304 |

