- 1 3/16 in Width
- 25 in Length
- SAE
features
- Tether point can also be used for scribing and drawing arcs during layout
- Steel tether point offers increased safety capability when working at height
- Narrow blade technology offers reduced weight when carrying a tape all day on the job site
- Drop tested from 100 feet for real life, on the job durability
- Optimized drum and spring design provides a compact case that fits comfortably in the palm of your hand
- Dual-sided blade printed with vertical quick read scale on underside for overhead and hard-to-reach measurements
- Matte black nylon-coated blade provides extended product life and improved legibility in varied light conditions
- Diamond-coated end hook grabs material from every direction and prevents slippage
- Full 14 feet of standout
| Blade Width | 1.1875 in |
| Blade Style | A26 |
| Magnetic | No |
| Width | 1 3/16 in |
| Type | Shock Force |
| Blade Type | Black Blade w/ Hi-Viz Green Markings |
| Case Color | Black |
| Finish | Matte Black Nylon |
| Length | 25 in |
| Blade Length | 25 ft |
| Inch/Metric | SAE |
| Weight | 1.35 LB |
| EAN or UPC | 37103328335 |

