- 10 ft Long
- 1/2" Wide
- Inch
- Metric
- Orange
| Length | 10 ft |
| Trade Mark | Lufkin® |
| Blade Style | A13 |
| Color | Orange |
| Replacement Blade No. | None |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch, Metric |
| Material | Plastic |
| Weight | 0.3 LB |
| EAN or UPC | 37103191083 |
| Length | 10 ft |
| Trade Mark | Lufkin® |
| Blade Style | A13 |
| Color | Orange |
| Replacement Blade No. | None |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch, Metric |
| Material | Plastic |
| Weight | 0.3 LB |
| EAN or UPC | 37103191083 |