- 16 ft Long
- 3/4" Wide
- Inch
- Metric
- Orange
| Material | Plastic |
| Trade Mark | Lufkin® |
| Replacement Blade No. | None |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch, Metric |
| Color | Orange |
| Blade Style | A13 |
| Length | 16 ft |
| Weight | 0.5 LB |
| EAN or UPC | 37103191076 |
| Material | Plastic |
| Trade Mark | Lufkin® |
| Replacement Blade No. | None |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch, Metric |
| Color | Orange |
| Blade Style | A13 |
| Length | 16 ft |
| Weight | 0.5 LB |
| EAN or UPC | 37103191076 |