- 26 ft Long
- 1" Wide
- Inch
- Metric
- Orange
| Material | Plastic |
| Inch/Metric | Inch, Metric |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 26 ft |
| Replacement Blade No. | None |
| Blade Style | A13 |
| Color | Orange |
| Weight | 1.0 LB |
| EAN or UPC | 37103191090 |
| Material | Plastic |
| Inch/Metric | Inch, Metric |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 26 ft |
| Replacement Blade No. | None |
| Blade Style | A13 |
| Color | Orange |
| Weight | 1.0 LB |
| EAN or UPC | 37103191090 |