- 1" Wide
- 26' Long
- Inch / Metric
- Orange
- Magnetic End Hook
applications
- Use for one-man measurements of steel framing and drop ceiling grids
features
- Magnetic end hook is a time-saver for framers, HVAC installers and more
- Powerful dual magnets can also serve as pick-up tools
- Nonslip co-molded rubber grip
- Durable ABS case stands up to the toughest work site
- Steel-reinforced end hook for longer service life
- Nonslip rubber blade lock button
| Material | ABS and Steel |
| Width | 1 in |
| Inch/Metric | Inch, Metric |
| Blade Style | A5 |
| Length | 26 ft |
| Color | Orange |
| Weight | 0.8 LB |
| EAN or UPC | 37103214522 |

