- 1 in x 25 ft
- P1000 Series
- Yellow Clad
- Power Return
features
- Toggle lock positioned on top of the tape doesn't require sliding to lock
- Reinforced quad-rivet end hook prevents end hook from ripping off of blade
- Ergonomic case design for better fit in-hand during measuring
- Overmold case protects the tape from impact and makes it easier to grip
| Inch/Metric | SAE |
| Measuring System | Inch/Feet |
| Magnetic | No |
| Width | 1 in |
| Blade Style | A5 |
| Type | Hi-Viz® P1000 Series Tape |
| Color | Yellow |
| Return Motion | Auto |
| Length | 25 in |
| Finish | Clear |
| Weight | 0.92 LB |
| EAN or UPC | 37103307286 |

