- 30 ft Long
- 1" Wide
- Inch
- Black w/Orange
- Plastic
features
- Removable belt clip
- Ribbed nonslip lock button
- Ny-Clad® blade coating extends blade life five times longer than standard
- Patented end hook lasts 10 times longer than ordinary end hooks
- Nonslip toggle lock allows complete control of power tape blade
- Rubber cushion shell protects tape from impact and improves grip
- Compact size for comfort and easy storage
- Dura-Life™ end hook
- Ny-Clad™ blade coating
- Quick-Clip™ belt hook
| Trade Mark | Lufkin® |
| Material | Plastic |
| Color | Black w/ Orange |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch |
| Blade Style | A5 |
| Replacement Blade No. | None |
| Length | 30 ft |
| Weight | 1.0 LB |
| EAN or UPC | 37103194596 |

