- 3/4" x 100' Pro Series Fiberglass Tape, Feet and Inches
- C11 Blade Style
features
- Patents pending
- Interchangeable end hooks for user convenience
- Ring end hook snaps onto stake for one-person measurements
- Standard folding end hook for general measuring needs
- Appraiser's hook attaches to oversized objects such as downspouts
- Three-to-one rewind for fast blade retraction
- 3/4" blade is more durable
- large numbers are easy to read
- Two-sided blade, feet and inches on top, feet to 10ths and 100ths on bottom
- 62 fiberglass strands and double pvc coating for durability and strength
- Cushion grips on handle and frame arms for comfort
| Measuring System | Top Feet/Inches Bottom Feet/Tenths |
| Color | Orange |
| Blade Style | C11 |
| Length | 100 ft |
| Inch/Metric | Inch |
| No. of Scales | 4 |
| Blade Finish | Fiberglass |
| Weight | 2.55 LB |
| EAN or UPC | 37103224811 |

