- 1/4" x 5' Automatic Blade Return
features
- Yellow-clad blade
- 1/4" (6 mm) yellow steel blade has jet black markings
- Manual or automatic return operation available
- W393 features automatic blade return
- W605A features manual blade return
| Cooper Family | LUF015 - Pocket Tapes |
| Inch/Metric | Inch |
| Width | 1/4 in |
| Replacement Blade No. | RY605A |
| Blade Style | A21 |
| Trade Mark | Lufkin® |
| Length | 5 ft |
| Weight | 1.05 LB |
| EAN or UPC | 37103458483 |

