- 1/4" x 2m (6') Metric/English Graduations Millimeter Numbered
features
- 6 ft easy-to-read blade
- Convenient for office, briefcase or pocket
- Power retraction.
| Cooper Family | LUF015 - Pocket Tapes |
| Length | 6 ft |
| Width | 1/4 in |
| Blade Style | A17 |
| Trade Mark | Lufkin® |
| Inch/Metric | Inch, Metric |
| Replacement Blade No. | RW616ME |
| Weight | 0.55 LB |
| EAN or UPC | 37103458520 |

