- 1/4" x 6' Diameter Inches to 1/64ths
features
- Designed for measuring diameters of pipe, cable, tire or any circular object
- Polished chrome case
- Zero falls in the same place on each side of the blade
- conversion from diameter to circumference is made simply by turning the blade
- Yellow-clad blade
- Easy-to-read, bold graduations on yellow background
- Spring action returns blade to case
| Trade Mark | Lufkin® |
| Blade Style | A18 |
| Length | 6 ft |
| Cooper Family | LUF015 - Pocket Tapes |
| Inch/Metric | Inch |
| Width | 1/4 in |
| Replacement Blade No. | RW06P |
| Weight | 0.55 LB |
| EAN or UPC | 37103458506 |

