- 1/4" x 8' Tape
features
- 6 ft easy-to-read blade
- Convenient for office, briefcase or pocket
- Power retraction.
| Width | 1/4 in |
| Cooper Family | LUF015 - Pocket Tapes |
| Trade Mark | Lufkin® |
| Blade Style | A16 |
| Replacement Blade No. | RW618 |
| Inch/Metric | Inch |
| Length | 8 ft |
| Weight | 0.65 LB |
| EAN or UPC | 37103458568 |

