- 1/4" x 6' Orange
features
- Pocket size ideal for office or home.
- High strength case.
- Yellow-clad blade
- 1/4" (6 mm) wide blade is flexible
- bold graduations on yellow background give quick accurate readings
- Power retraction operation
- W616BO is Hi-Viz orange case, W616BP is pink case
- all other cases are black.
- W616D blade is graduated 10ths and 100ths only, and black case only.
| Length | 6 ft |
| Cooper Family | LUF015 - Pocket Tapes |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RW616 |
| Blade Style | A16 |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 37103028624 |

