- 1/2" x 10' Chrome
features
- Chrome-plated case
- Yellow-clad blade
- Available in widths of 1/2" and 3/4" and up to 12 ft in length
- Power retraction operation
- Belt clip
| Replacement Blade No. | RY210 |
| Cooper Family | LUF015 - Pocket Tapes |
| Blade Style | A1 |
| Inch/Metric | Inch |
| Length | 10 ft |
| Trade Mark | Lufkin® |
| Weight | 1.5 LB |
| EAN or UPC | 37103458735 |

