- 1/2" x 3m (10') Chrome Metric/English Graduated Millimeter Numbered
features
- Chrome-plated case
- Yellow-clad blade
- Available in widths of 1/2" and 3/4" and up to 12 ft in length
- Power retraction operation
- Belt clip
| Blade Style | A11 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF015 - Pocket Tapes |
| Replacement Blade No. | RY10ME |
| Length | 10 ft |
| Inch/Metric | Inch, Metric |
| Weight | 1.5 LB |
| EAN or UPC | 37103458766 |

