- 1/2" x 12' Chrome
applications
- Industrial
features
- Chrome Clad® blade
- Chrome-plated case
- Hard chrome-plated blade is tough and accurate
- Power retraction operation
| Cooper Family | LUF015 - Pocket Tapes |
| Length | 12 ft |
| Trade Mark | Lufkin® |
| Inch/Metric | Inch |
| Replacement Blade No. | RY212 |
| Blade Style | A1 |
| Weight | 1.64 LB |
| EAN or UPC | 37103458742 |
| NSN Number | 5210-00-529-1952 |

