- 3/4" X 12' Chrome English Graduated/Decimal Feet, Feet/Inches
features
- Chrome-plated case
- Yellow-clad blade
- Available in widths of 1/2" and 3/4" and up to 12 ft in length
- Power retraction operation
- Belt clip
| Blade Style | A4 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF015 - Pocket Tapes |
| Length | 12 ft |
| Inch/Metric | Inch |
| Replacement Blade No. | RW9312D |
| Weight | 2.2 LB |
| EAN or UPC | 37103458797 |

