- 1/2" x 10' Black
| Inch/Metric | Inch |
| Cooper Family | LUF015 - Pocket Tapes |
| Blade Style | A1 |
| Length | 10 ft |
| Replacement Blade No. | RY10 |
| Trade Mark | Lufkin® |
| Weight | 1.4 LB |
| EAN or UPC | 37103457967 |
| Inch/Metric | Inch |
| Cooper Family | LUF015 - Pocket Tapes |
| Blade Style | A1 |
| Length | 10 ft |
| Replacement Blade No. | RY10 |
| Trade Mark | Lufkin® |
| Weight | 1.4 LB |
| EAN or UPC | 37103457967 |