- 1/2" x 12' Black
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY212 |
| Inch/Metric | Inch |
| Blade Style | A1 |
| Length | 12 ft |
| Cooper Family | LUF015 - Pocket Tapes |
| Weight | 1.5 LB |
| EAN or UPC | 37103457981 |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY212 |
| Inch/Metric | Inch |
| Blade Style | A1 |
| Length | 12 ft |
| Cooper Family | LUF015 - Pocket Tapes |
| Weight | 1.5 LB |
| EAN or UPC | 37103457981 |