- Cable Ratchet Hoist-Winch
- 3/4 tons Capacity
- 25.00 ft Lifting Height
| Cable Length | 26 ft |
| Cable/Wire Size | 5/32 in |
| Capacity Wt. [Nom] | 0.75 tons |
| Lift Height | 25 ft |
| Weight | 9.74 LB |
| Cable Length | 26 ft |
| Cable/Wire Size | 5/32 in |
| Capacity Wt. [Nom] | 0.75 tons |
| Lift Height | 25 ft |
| Weight | 9.74 LB |