- Cable Ratchet Hoist-Winch
- 1 1/8 tons Capacity
- 20.00 ft Lifting Height
| Capacity Wt. [Nom] | 1.125 tons |
| Cable Length | 21 ft |
| Lift Height | 20 ft |
| Cable/Wire Size | 3/16 in |
| Weight | 9.75 LB |
| Capacity Wt. [Nom] | 1.125 tons |
| Cable Length | 21 ft |
| Lift Height | 20 ft |
| Cable/Wire Size | 3/16 in |
| Weight | 9.75 LB |