- Cable Ratchet Hoist-Winch
- 1 1/2 tons Capacity
- 10.00 ft Lifting Height
| Cable Length | 11.6 ft |
| Cable/Wire Size | 7/32 in |
| Capacity Wt. [Nom] | 1.5 tons |
| Lift Height | 10 ft |
| Weight | 9.0 LB |
| Cable Length | 11.6 ft |
| Cable/Wire Size | 7/32 in |
| Capacity Wt. [Nom] | 1.5 tons |
| Lift Height | 10 ft |
| Weight | 9.0 LB |