- Cable Ratchet Hoist-Winch
- 1 1/2 tons Capacity
- 30.00 ft Lifting Height
| Lift Height | 30 ft |
| Cable/Wire Size | 7/32 in |
| Cable Length | 31.6 ft |
| Capacity Wt. [Nom] | 1.5 tons |
| Weight | 16.0 LB |
| Lift Height | 30 ft |
| Cable/Wire Size | 7/32 in |
| Cable Length | 31.6 ft |
| Capacity Wt. [Nom] | 1.5 tons |
| Weight | 16.0 LB |