- Cable Ratchet Hoist-Winch
- 2 tons Capacity
- 20.00 ft Lifting Height
| Lift Height | 20 ft |
| Cable/Wire Size | 1/4 in |
| Cable Length | 22 ft |
| Capacity Wt. [Nom] | 2 tons |
| Weight | 25.41 LB |
| Lift Height | 20 ft |
| Cable/Wire Size | 1/4 in |
| Cable Length | 22 ft |
| Capacity Wt. [Nom] | 2 tons |
| Weight | 25.41 LB |