- Cable Ratchet Hoist-Winch
- 3 tons Capacity
- 15.00 ft Lifting Height
| Cable Length | 18 ft |
| Cable/Wire Size | 5/16 in |
| Capacity Wt. [Nom] | 3 tons |
| Lift Height | 15 ft |
| Weight | 34.0 LB |
| Cable Length | 18 ft |
| Cable/Wire Size | 5/16 in |
| Capacity Wt. [Nom] | 3 tons |
| Lift Height | 15 ft |
| Weight | 34.0 LB |