- Layout Kit "E" for Standard #60 and #70 Drawers
- Galvanized Steel
- 24 Compartments
- 5 7/8" Wide
- 3 1/2" to 4 1/4" Deep
| Material | Galvanized Steel |
| Depth | 3.5 in, 4.25 in |
| No. of Bins Or Compartments | 24 |
| Use With | Standard #60 and #70 Drawers |
| Weight | 8.3 LB |
| Material | Galvanized Steel |
| Depth | 3.5 in, 4.25 in |
| No. of Bins Or Compartments | 24 |
| Use With | Standard #60 and #70 Drawers |
| Weight | 8.3 LB |