- Layout Kit "P" for Standard #80 and #90 Drawers
- Galvanized Steel
- 16 Compartments
- 5 7/8" Wide
- 5 7/8" Deep
| Use With | Standard #80 and #90 Drawers |
| No. of Bins Or Compartments | 16 |
| Depth | 5.875 in |
| Material | Galvanized Steel |
| Weight | 16.0 LB |
| Use With | Standard #80 and #90 Drawers |
| No. of Bins Or Compartments | 16 |
| Depth | 5.875 in |
| Material | Galvanized Steel |
| Weight | 16.0 LB |