- Steel top bench with shelf, stringer, and drawer
features
- Leg height is 32 1/4" high (add for top thickness)
- Heavy channel steel flared legs provide sturdy base for a variety of bench work tasks
- Steel cross members welded between each upright add strength and rigidity
- Base plates punched for floor bolts provide 24 in² floor bearing surface per leg
includes
- Perfect-Fit" drawer and shelf
| No. of Drawers | 1 |
| Color | Dove Gray |
| Material | 12-Gauge Steel |
| Height | 34 in |
| Top Material | 12-Gauge Steel |
| Depth | 28 in |
| Top Thickness | 1 3/4 in |
| Weight | 130.1 LB |


