- Adjustable leg steel top bench with shelf, stringer, and drawer
| No. of Drawers | 1 |
| Color | Dove Gray |
| Depth | 34 in |
| Top Material | 12-Gauge Steel |
| Height [Min] | 29 in |
| Material | 12-Gauge Steel |
| Height [Max] | 37 in |
| Width | 72 in |
| Top Thickness | 1 3/4 in |
| Weight | 191.2 LB |
| No. of Drawers | 1 |
| Color | Dove Gray |
| Depth | 34 in |
| Top Material | 12-Gauge Steel |
| Height [Min] | 29 in |
| Material | 12-Gauge Steel |
| Height [Max] | 37 in |
| Width | 72 in |
| Top Thickness | 1 3/4 in |
| Weight | 191.2 LB |
